Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer
Remove

      Items
Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer
Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB243267
FREE Shipping within the contiguous US
List Price $1,130.00    Save 43%
Price: $649.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer Rotary Percussion-Straight Shank-Drill Bit, 3/16 x 2 x 3-1/2 Masonry 100 Foot Extension Cord    
 
select
select
 

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Rotary Percussion-Straight Shank-Drill Bit, 3/16 x 2 x 3-1/2 Masonry

100 Foot Extension Cord

 
Total for 3 items is $722.18

Product Information
Product Q&A
Write A Review

The 1-3/4" SDS-Max Rotary Hammer features a 14 Amp, 1.300 MWO motor that provides optimal power for the toughest conrete drilling and demolition applications. 8.8 ft/lbs of impact energy combined with 450 RPM and 2,840 BPM, this hammer delivers fast drilling and hard hitting performance. Features such as AVS Anti-Vibration System, mechanical clutch, and advanced electronics provide ease of use and overall long-term durability for the user.
  • 14 Amp, 1,300 MWO Milwaukee Motor - provides best in class power and highest overload protection
  • 450 RPM and 2,840 BPM- delivers fast drilling even in the toughest concrete
  • 2 Speed Impact Mode- low reduces speed (350 RPM) and beats per minute (2,200 BPM) for light materials
  • Constant Power Technology- maintains drilling speed and power when the tool is under load
  • Mechanical Clutch- protects the gears and provides added control
  • AVS: Anti Vibration System- actively reduces user vibration and- increases productivity


Product Specifications
BRAND Milwaukee
MANUFACTURERS PART NUMBER 5426-21
VOLTAGE 120V AC
NO LOAD SPEED --
CLUTCH Yes
CORD LENGTH FEET 14
AMPS 14
CORD TYPE 3-Wire


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)