Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Bosch 11240, 1-9/16" SDS-max® Combination Hammer
Remove

      Items
Bosch 11240, 1-9/16" SDS-max® Combination Hammer Bosch 11240, 1-9/16" SDS-max® Combination Hammer


Bosch 11240, 1-9/16" SDS-max® Combination Hammer
Email This Page Printer Friendly Version
Bosch 11240, 1-9/16" SDS-max® Combination Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248641
FREE Shipping within the contiguous US
List Price $780.00    Save 45%
Price: $428.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • SDS-max® bit system - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • "Combination" dual mode selector - 2 modes of operation, rotary hammer and hammer only mode
  • Vario-LockTM positioning - rotates and locks chisel into 12 different positions to optimize working angle
  • Innovative service modules - designed so a qualified service technician can quickly replace the brushes and cord
  • 360° Auxiliary handle - provides a wide range of movement along with operator comfort
  • Integral clutch - helps minimize torque reaction
  • Grounded design, UL listed, complies to OSHA

Includes: Auxiliary Handle - 2 602 025 062, Carrying Case - 3 605 438 536

Product Specifications
MANUFACTURERS PART NUMBER 11240
VOLTAGE 120V
RPM 400
TOOL LENGTH INCHES 17-1/4"
BLOWS/MIN BPM 3000
IMPACT ENERGY FT-LBS 5.2
AMPS 10
TOOL WEIGHT LBS 13.2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)