Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Makita® HR4010C, 1-9/16" SDS-Max Rotary Hammer With Avt Technology
Remove

      Items
Makita® HR4010C, 1-9/16" SDS-Max Rotary Hammer With Avt Technology Makita® HR4010C, 1-9/16" SDS-Max Rotary Hammer With Avt Technology


Makita® HR4010C, 1-9/16" SDS-Max Rotary Hammer With Avt Technology
Makita® HR4010C, 1-9/16" SDS-Max Rotary Hammer With Avt Technology
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246873
FREE Shipping within the contiguous US
Price: $602.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1-9/16" SDS-MAX Rotary Hammer with AVT Technology

  • Counterbalance system reduces vibration to only 4.5 m/s2 for unmatched comfort
  • Powerful 11 AMP motor; efficient 1,350 - 2,750 BPM to tackle the most demanding jobs
  • One touch sliding chuck accepts SDS-MAX hammer steel
  • 2-mode switch for "hammering only" or "hammering with rotation"
  • Preset variable speed dial with 5 settings to match the bit speed to the application
  • 16.4 ft. jobsite cord for greater versatility and instant power
  • L.E.D. power light indicates switch failure or cord breakage; L.E.D. service light indicates carbon brushes need to be replaced
  • Externally accessible brushes for easy replacement and longer motor life
  • Built-in torque limiter ensures stable torque control
Includes:
Side Handle (416299-1), D-Handle (417003-1), Depth Gauge (321248-4), Bit Grease (181573-3), Tool Case (154677-4)
Product Specifications
BRAND Makita
MANUFACTURERS PART NUMBER HR4010C
WEIGHT LBS 13.9
NO OF LOAD SPEED RPM 235 - 480
AMPS 11
SHIPPING WEIGHT LBS 28.67
UPC 88381066082
BIT TYPE SDS-PLUS- Max. Shank Bit
CAPACITY - CONCRETE 4-1/8"
BLOWS/MIN BPM 1,350 - 2,750
IMPACT ENERGY (J) 9.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)