Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Bosch 11245EVS, 2" SDS-max® Combination Hammer
Remove

      Items
Bosch 11245EVS, 2" SDS-max® Combination Hammer Bosch 11245EVS, 2" SDS-max® Combination Hammer


Bosch 11245EVS, 2" SDS-max® Combination Hammer
Bosch 11245EVS, 2" SDS-max® Combination Hammer
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB248640
FREE Shipping within the contiguous US
List Price $1,778.00    Save 44%
Price: $997.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • SDS-max® bit system - tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • "Combination" dual mode selector - 2 modes of operation, rotary hammer and hammer only mode
  • Variable-speed dial - for accurate bit starting and controlled chipping applications
  • Constant ResponseTM Circuitry - Provides soft-start, maintains constant speed under load, provides overload protection
  • Service MinderTM light - indicates when preventative maintenance is required
  • Vario-Lock TM positioning - rotates and locks chisel into 12 different positions to optimize working angle
  • Padded rear handle - absorbs shock for operator comfort
  • Integral clutch - helps minimize torque reaction
  • 360° Auxiliary handle - provides a wide range of movement along with operator comfort
  • Double insulated, UL listed, complies to OSHA

Includes: Auxiliary Handle - 2 602 025 086, Carrying Case - 2 605 438 322

Product Specifications
MANUFACTURERS PART NUMBER 11245EVS
VOLTAGE 120V
AMPS 14
IMPACT ENERGY FT-LBS 13.3 ft. lbs.
TOOL WEIGHT LBS 24.5
RPM 120-250
TOOL LENGTH INCHES 23-1/2"
BLOWS/MIN BPM 1,100-2,500


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)