Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Bosch 11250VSRD, 3/4" SDS-plus® Rotary Hammer w/ Dust Collection
Remove

      Items
Bosch 11250VSRD, 3/4" SDS-plus® Rotary Hammer w/ Dust Collection Bosch 11250VSRD, 3/4" SDS-plus® Rotary Hammer w/ Dust Collection


Bosch 11250VSRD, 3/4" SDS-plus® Rotary Hammer w/ Dust Collection
Bosch 11250VSRD, 3/4" SDS-plus® Rotary Hammer w/ Dust Collection
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248445
FREE Shipping within the contiguous US
Price: $294.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • Most compact and lightweight dust collection rotary hammer - At 7 7/8" in height and only 7.4 lbs, the 11250VSRD provides dust free drilling in concrete in the tightest of spaces
  • Best power to weight ratio in its class - 6.1 amps and 1.8 ft lbs of impact energy along with a total weight of only 7.4 lbs provides maximum productivity in all day applications
  • Dust collection unit with microfilter system and variable depth adjustment - Provides superior dust collection performance when dust free drilling is necessary
  • Easily to adjust dust collection unit - Easy to install or remove with one hand; variable depth adjustment allows dust collection regardless of depth of hole and micrifilter is easily replacable
  • SDS-plus® bit system - Tool free bit changes with automatic bit lockin, dust protection and maximum impact energy transfer rate
  • Dual mode selector - 2 modes of operations: rotary hammer, and rotation only mode
  • Integral clutch - helps minimize torque reaction
  • Patented rotating brush plate - Provides equal power in reverse and extends brush life
  • 360° offset auxiliary handle - Offset handle construction maximizes control with getting into tight spaces along with providing a wide range of movement
  • Variable-speed reversing trigger - for accurate bit starting, as well as removing fasteners or bound bits

Includes: (1) 360° Auxilliary Side Handle with Depth Stop, Dust Collection Unit, (1) Carrying Case

Product Specifications
MANUFACTURERS PART NUMBER 11250VSRD
VOLTAGE 120V
IMPACT ENERGY FT-LBS 1.8
AMPS 6.1
TOOL WEIGHT LBS 7.4
RPM 0-1,100
TOOL LENGTH INCHES Tool 14-1/4", w Dust Coll. 19-5/8"
BLOWS/MIN BPM 0-4,400


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)