Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,096 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
1" L-Shape Three Mode SDS Hammer
Remove

      Items
1" L-Shape Three Mode SDS Hammer 1" L-Shape Three Mode SDS Hammer


1" L-Shape Three Mode SDS Hammer
Email This Page Printer Friendly Version
1" L-Shape Three Mode SDS Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242728
List Price $465.04    Save 40%
Price: $279.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
1" L-Shape Three Mode SDS Hammer SDS-plus Standard Tip-Drill Bit, 1/2 x 22 x 24 100 Foot Extension Cord    
 
select
select
 

1" L-Shape Three Mode SDS Hammer

SDS-plus Standard Tip-Drill Bit, 1/2 x 22 x 24

100 Foot Extension Cord

 
Total for 3 items is $357.80

Product Information
Product Q&A
Write A Review

1"L-Shape Three Mode SDS Hammer

L-Shape Three Mode SDS Hammer has an 8 amp motor that provides high performance and overload protection. Delivers 2.5 ft-lbs. of impact energy, providing fast drilling and powerful chipping. At only 11-1/2" this hammer is the most compact in the market allowing users to get into tight spaces. L-Shape design offers superior balance and control. Lightweight design (6.5 lbs) provides comfort for extended use and the chipping (hammer-only) mode allows the user to perform light chipping applications, such as removal of mortar splatter. Dust Extraction Connection allows the use of the D25300DH dust collection system. Includes 1 year free service contract and 90 day money back guarantee. 3 Year Limited Warranty.

Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER D25313K
NO LOAD SPEED 0 - 1,150
WOOD/STEEL DRILLING With Adaptor
IMPACT ENERGY FT-LBS 2.5
CHIPPING Yes
AMPS 8
TOOL WEIGHT LBS 6.5
TOOL LENGTH INCHES 11.5
OPTIMAL CONCRETE DRILLING INCHES 5/32 - 5/8
BLOWS/MIN BPM 0-4,300
CLUTCH Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)