Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25323K 1" Heavy Duty SDS Rotary Hammer Kit
See all 54 items in product family

DeWALT D25323K 1" Heavy Duty SDS Rotary Hammer Kit

Item #: WBB242729

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95
Product Information
Warranty
Customer Review
Product Q&A
1"Heavy Duty SDS Rotary Hammer Kit

Heavy Duty SDS Rotary Hammer Kit has an 8 amp motor that provides high performance and overload protection. Delivers 2.5 ft-lbs. of impact energy, providing fast drilling and powerful chipping. Mode selector allows for usage in rotary hammer, rotary only, and chiseling applications. The variable speed trigger allows the user to instantly control speed from 0 to dialed setting. Shocks-Active Vibration Control® reduces vibration up to 50% while increasing user comfort and productivity. Reversing feature helps release tool from bind up situations and assists with the removal of fasteners. 360° side handle adjusts easily for preference or use in tight spaces and the integral clutch reduces sudden, high torque reactions if the bit jams. Dust Extraction Connection allows the use of the D25300DH dust collection system. Includes 1 year free service contract and 90 day money back guarantee. 3 Year Limited Warranty.

Product Specifications

    • CHUCK SIZE"SDS-Plus
    • RATE OF IMPACT (BPM)0 - 4,300 BPM
    • WEIGHT LBS7.5
    • AMPS8
    • SPEED (RPM)0 - 1,150 RPM
    • MANUFACTURERS PART NUMBERD25323K
    • BRANDDeWALT®
    • DESCRIPTIONRotary Hammer
    • TYPEHeavy Duty
    • CLUTCHYes
    • WOOD/STEEL DRILLINGWith Adaptor
    • CHIPPINGYes
    • LENGTH12.4"
    • IMPACT ENERGY2.5 ft-lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed