Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
1" Heavy Duty SDS Rotary Hammer Kit, 8 Amp Motor
Remove

      Items
1" Heavy  Duty SDS Rotary Hammer Kit, 8 Amp Motor 1" Heavy Duty SDS Rotary Hammer Kit, 8 Amp Motor


1" Heavy  Duty SDS Rotary Hammer Kit, 8 Amp Motor
1" Heavy Duty SDS Rotary Hammer Kit, 8 Amp Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242737
Price: $334.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
1" Heavy  Duty SDS Rotary Hammer Kit, 8 Amp Motor 100 Foot Extension Cord SDS-plus Standard Tip-Drill Bit, 5/8 x 16 x 18    
 
select
select
 

1" Heavy Duty SDS Rotary Hammer Kit, 8 Amp Motor

100 Foot Extension Cord

SDS-plus Standard Tip-Drill Bit, 5/8 x 16 x 18

 
Total for 3 items is $404.90

Product Information
Product Q&A
Write A Review

1"Heavy Duty SDS Rotary Hammer Kit

Heavy Duty SDS Rotary Hammer Kit has an 8 amp motor that provides high performance and overload protection. Delivers 2.5 ft-lbs. of impact energy, providing fast drilling and powerful chipping. Quick Change SDS to 3 Jaw Keyless chuck provides versatility for wood and metal drilling. Hammers are well balanced and compact enough for use in close quarters and for overhead drilling. Mode selector allows for usage in rotary hammer, rotary only, and chiseling applications. The variable speed trigger allows the user to instantly control speed from 0 to dialed setting. Shocks-Active Vibration Control® reduces vibration up to 50% while increasing user comfort and productivity. Reversing feature helps release tool from bind up situations and assists with the removal of fasteners. 360° side handle adjusts easily for preference or use in tight spaces and the integral clutch reduces sudden, high torque reactions if the bit jams. Dust Extraction Connection allows the use of the D25300DH dust collection system. Includes 1 year free service contract and 90 day money back guarantee. 3 Year Limited Warranty.

Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER D25324K
CLUTCH Yes
WOOD/STEEL DRILLING Yes
IMPACT ENERGY FT-LBS 2.5
CHIPPING Yes
AMPS 8
TOOL WEIGHT LBS 7.8
TOOL LENGTH INCHES 12.1
BLOWS/MIN BPM 0-4,300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)