Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
22 lb. SDS Max Demolition Hammer with Shocks
Remove

      Items
22 lb. SDS Max Demolition Hammer with Shocks 22 lb. SDS Max Demolition Hammer with Shocks


22 lb. SDS Max Demolition Hammer with Shocks
22 lb. SDS Max Demolition Hammer with Shocks
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242821
List Price $1,546.40    Save 40%
Price: $924.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
22 lb. SDS Max Demolition Hammer with Shocks Spline Standard Tip-Drill Bit, 1/2 x 24 x 29 Spline 2C 100 Foot Extension Cord    
 
select
select
 

22 lb. SDS Max Demolition Hammer with Shocks

Spline Standard Tip-Drill Bit, 1/2 x 24 x 29 Spline 2C

100 Foot Extension Cord

 
Total for 3 items is $987.85

Product Information
Product Q&A
Write A Review

22 lb. SDS Max Demolition Hammer with Shocks

  • 14.0 Amp motor provides high performance and overload protection
  • Active Vibration Control AVC™ reduces vibration resulting in less user fatigue and more productivity
  • Non-air pumping beatpiece eliminates masonry dust from entering the unit extending tool and seal life
  • Spring-loaded dust seals ensure longer tool life
  • Variable impact control dial (19 settings) ensures accurate impact energy depending on the application
  • Large on/off rocker switch allows for easy single finger operation
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • Large rear rubber handle allows easy operation with 1 or 2 hands
  • Variable position side handle allows 360° rotation and 150° adjustment for ease of use
  • In-line design for easy operation of tool in horizontal or vertical applications
  • SDS max tool holder with rubber dampers absorbs energy providing longer life
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract
Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER D25901K
NO LOAD SPEED --
AMPS 14 Amps
TOOL WEIGHT LBS 21.6 lbs
MAX WATTS OUT 750W
CHISEL ROTATION One-step, 12 Positions
TOOL LENGTH 26.8
IMPACT ENERGY FT-LBS 3.7-18.5 ft-lbs
VARIABLE IMPACT CONTROL DIAL 19 Settings
LOADED SPEED (BPM) BPM 1,020 - 2,040 bpm


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)