Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo BHE 2243 7/8 "Sds  Rotary Hammer

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Metabo BHE 2243 7/8 "Sds Rotary Hammer

Item #: WBB546525

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.00 Save up to 42%
Price: $ 202.95
Product Information
Customer Review
Product Q&A
Metabo® BHE 2243 7/8 "Sds Rotary Hammer

Features:
  • Variospeed Electronics
  • Suitable For Light Chiseling Work
  • Percussion Stop For Drilling Only Operations
  • Reversing Switch

Product Specifications

    • CAPACITY7/8"
    • RATE OF IMPACT (BPM)0 - 5,400 BPM
    • IMPACT ENERGY1.70 ft-lbs
    • WATTAGE800W
    • LENGTH13"
    • PACKAGE QUANTITY1
    • BRANDMetabo®
    • ARBOR SIZE7/8"
    • SPEED (RPM)0 - 1,150 RPM
    • AMPS6
    • DESCRIPTIONRotary Hammer
    • MANUFACTURERS PART NUMBERBHE 2243
    • CHUCK SIZE"SDS-Plus
    • WEIGHT LBS7.2
    • COLORGreen
    • TORQUE124 in-lbs
    • TYPEStandard
    • MATERIALLexon / Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed