Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer
Remove

      Items
Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer


Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer
Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB546519
FREE Shipping within the contiguous US
Price: $795.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metabo® KHE 56 1 - 3/4" Sds Rotary Hammer

Features:
  • Vtc Electronics
  • Suitable For Chiseling Work With Rotation Stop
  • 12 Setting Chisel Positions
  • Mvt Vibratech Handles
  • Metal Die-Cast Gear Housing
  • 360 Degrees Support Handle
Product Specifications
BRAND Metabo
DESCRIPTION 1 - 3/4" Sds Rotary Hammer
MANUFACTURERS PART NUMBER KHE 56
MAX TORQUE 796
LENGTH INCHES 18
RPM 0-450
BLOWS/MIN BPM 0-2840
PACKAGE QUANTITY 1
COLOR FINISH Green
CHISEL POSITIONS 12
RATED INPUT WATTS 1300
TOOL WEIGHT LBS 17.75
SPEED RANGES Variable
CAPACITY 1 3/4"
ARBOR SIZE 1 3/4"
CONSTRUCTION Steel/Lexon
AMPS 14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)