Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo KHE 96 2" Sds Max Rotary Hammer

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Metabo KHE 96 2" Sds Max Rotary Hammer

Item #: WBB546523

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,276.00 Save up to 44%
Price: $ 1,271.00
Product Information
Customer Review
Product Q&A
Metabo® KHE 96 2" Sds Max Rotary Hammer

Features:
  • 16 Setting Chisel Positions
  • Carbon Brush Wear Indicators
  • Electronic Speed Stabilization
  • 360 Degree Support Handle

Product Specifications

    • MATERIALLexon / Steel
    • WATTAGE1700W
    • ARBOR SIZE2"
    • RATE OF IMPACT (BPM)0 - 1,950 BPM
    • CAPACITY2"
    • CHUCK SIZE"SDS-Max
    • WEIGHT LBS28
    • AMPS15
    • SPEED (RPM)125 - 250 RPM
    • MANUFACTURERS PART NUMBERKHE 96
    • PACKAGE QUANTITY1
    • DESCRIPTIONRotary Hammer
    • TYPEStandard
    • BRANDMetabo®
    • CHISEL POSITIONS16
    • IMPACT ENERGY14.75 ft-lbs
    • TORQUE1,062 in-lbs
    • COLORGreen
    • LENGTH27-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed