Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo KHE-D28 1-1/8" Sds Rotary Hammer

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Metabo KHE-D28 1-1/8" Sds Rotary Hammer

Item #: WBB546517

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $603.00 Save up to 42%
Price: $ 349.95
Product Information
Customer Review
Product Q&A
Metabo® KHE-D28 1-1/8" Sds Rotary Hammer

Features:
  • Vtc Electronics
  • Quick Change Chuck System
  • 12 Setting Chisel Positions
  • Percussion Stop For Drilling Only Operations
  • Rotation Stop
  • Rubber Coated Handles
  • Carbon Brush Wear Indicators

Product Specifications

    • CAPACITY1 1/8"
    • RATE OF IMPACT (BPM)0 - 4,600 BPM
    • IMPACT ENERGY1.84 ft-lbs
    • WATTAGE1010W
    • LENGTH18"
    • CHISEL POSITIONS12
    • PACKAGE QUANTITY1
    • BRANDMetabo®
    • ARBOR SIZE1 1/8"
    • SPEED (RPM)0 - 1,000 RPM
    • AMPS8.2
    • DESCRIPTIONRotary Hammer
    • MANUFACTURERS PART NUMBERKHE-D28
    • CHUCK SIZE"SDS-Plus
    • WEIGHT LBS8.1
    • COLORGreen
    • TORQUE177 in-lbs
    • TYPEStandard
    • MATERIALLexon / Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed