Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo MHE 56 Sds-Max Chipping Hammer

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Metabo MHE 56 Sds-Max Chipping Hammer

Item #: WBB546521

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,428.00 Save up to 43%
Price: $ 821.00
Product Information
Customer Review
Product Q&A
Metabo® MHE 56 Sds-Max Chipping Hammer

Features:
  • Vtc Electronics
  • Lock On Switch
  • 12 Setting Chisel Positions
  • Mvt Vibration Damping Construction
  • Impact Reduction Switch
  • Electronic Speed Stabilization

Product Specifications

    • CAPACITY2" Bits, 6" Core Bit
    • RATE OF IMPACT (BPM)0 - 2,840 BPM
    • IMPACT ENERGY6.27 ft-lbs
    • WATTAGE1300W
    • LENGTH18"
    • CHISEL POSITIONS12
    • PACKAGE QUANTITY1
    • BRANDMetabo®
    • SPEED (RPM)--
    • AMPS14
    • DESCRIPTIONRotary Hammer
    • MANUFACTURERS PART NUMBERMHE 56
    • CHUCK SIZE"SDS-Max
    • WEIGHT LBS16.75
    • COLORGreen
    • TYPEChipping
    • MATERIALLexon / Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed