Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Metabo® MHE 96 Sds-Max Demo Hammer
Remove

      Items
Metabo® MHE 96 Sds-Max Demo Hammer Metabo® MHE 96 Sds-Max Demo Hammer


Metabo® MHE 96 Sds-Max Demo Hammer
Metabo® MHE 96 Sds-Max Demo Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB546526
FREE Shipping within the contiguous US
Price: $1,088.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metabo® MHE 96 Sds-Max Demo Hammer

Features:
  • Vtc Electronics
  • Lock On Switch
  • 16 Setting Chisel Positions
  • Mvt Vibration Damping Construction
  • Carbon Brush Wear Indicator.Variable Speed Controlled By Adjusting Dial
  • 360 Degree Support Handle
Product Specifications
BRAND Metabo
DESCRIPTION Sds-Max Demo Hammer
MANUFACTURERS PART NUMBER MHE 96
LENGTH INCHES 27.75
COLOR FINISH Green
PACKAGE QUANTITY 1
BLOWS/MIN BPM 0-1950
TOOL WEIGHT LBS 26.5
AMPS 12
CHISEL POSITIONS 16
RATED INPUT WATTS 1600
CONSTRUCTION Steel/Lexon
SPEED RANGES Variable
CAPACITY 2" Bits, 6" Core Bits


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)