Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 5317-21 1-9/16" SDS Max Rotary Hammer Kit

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Milwaukee 5317-21 1-9/16" SDS Max Rotary Hammer Kit

Item #: WBB691517

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Customer Review
Product Q&A
Milwaukee® 5317-21 1-9/16" SDS Max Rotary Hammer Kit

Features:
  • Powerful 10.5 amp motor
  • Delivers 450 RPM and 3,000 BPM
  • Powerful hammer mechanism
  • Delivers 5.5 ft-lbs (7.5J) of impact energy for drilling in hard aggregate
  • CPT™ constant power technology
  • Delivers consistent performance in tough applications
  • Mechanical clutch
  • Protects the tool when the bit binds up
  • 2-Mode operation
  • Rotary hammer and hammer only for maximum versatility

Product Specifications

    • SPEED (RPM)450 RPM
    • AMPS10.5
    • VOLTAGE120V
    • RATE OF IMPACT (BPM)3,000 BPM
    • IMPACT ENERGY5.5 ft-lbs
    • DESCRIPTIONRotary Hammer
    • MANUFACTURERS PART NUMBER5317-21
    • CHUCK SIZE"SDS-Max
    • WEIGHT LBS15
    • LENGTH17-3/4"
    • TYPEStandard
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed