Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit
Remove

      Items
Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit


Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit
Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB691518
FREE Shipping within the contiguous US
Price: $409.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee® 5316-21 1-9/16" Spline Max Rotary Hammer Kit

Features:
  • Powerful 10.5 amp motor
  • Delivers 450 RPM and 3,000 BPM
  • Powerful hammer mechanism
  • Delivers 5.5 ft-lbs (7.5J) of impact energy for drilling in hard aggregate
  • CPT™ constant power technology
  • Delivers consistent performance in tough applications
  • Mechanical clutch
  • Protects the tool when the bit binds up
  • 2-Mode operation
  • Rotary hammer and hammer only for maximum versatility
Product Specifications
BRAND Milwaukee
DESCRIPTION Spline Max Rotary Hammer Kit
MANUFACTURERS PART NUMBER 5316-21
VOLTAGE 120V AC
NO LOAD SPEED 450 RPM
WEIGHT LBS 15
LENGTH INCHES 17-3/4
MAX BPM 3000
AMPS 10.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)