Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Trowels & Floats (354)
Remove
Magnesium Bull Floats, MARSHALLTOWN 14704
Remove

      Items
Magnesium Bull Floats, MARSHALLTOWN 14704 Magnesium Bull Floats, MARSHALLTOWN 14704


Magnesium Bull Floats, MARSHALLTOWN 14704
Magnesium Bull Floats, MARSHALLTOWN 14704
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB326078
FREE Shipping within the contiguous US
List Price $170.02    Save 25%
Price: $127.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

B48 48"X8" MAGNESIUM BUL
  • Made from the finest extruded magnesium available
  • Lightweight, long wearing, and properly balanced to provide the finish you want
  • Come with complete bracket assembly
  • Using several handle sections, the finisher can float a slab well beyond normal reach
  • Made in the U.S.A
Product Specifications
BRAND Marshalltown
MANUFACTURERS PART NUMBER 14704
WEIGHT LBS 11.06 lbs
BLADE WIDTH 8"
BLADE LENGTH 48"
BLADE MATERIAL Magnesium
PACKAGE QUANTITY 1 per box
SERIES The Premium Line
TYPE Float Trowel
BLADE SHAPE Rectangular


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


6"L X3"WX 1"H Fluted Rub Bricks, Plastic Handle, 20 Grit

6"L X3"WX 1"H Fluted Rub Bricks, Plastic Handle, 20 Grit

From $9.40
More Info
Add to Cart
Bon Barrel Jointer

Bon Barrel Jointer

From $10.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)