Trowels & Floats
Availability
Brand
Type
Grit
Length
Height
Color
Price
Kraft Tool Co® CC944 Gold Standard™ Concrete Placer W/o Hook (Assembled), 19-1/2" x 4" - Pkg Qty 5
Width
19-1/2 in
Length
60 in
Height
4-1/4 in
Kraft Tool Co® CC904A Concrete Spreader W/54" Handle (Assembled), 19-1/2" x 4-1/2" - Pkg Qty 5
Width
19-1/2 in
Length
55 in
Height
4 in
Width
3/8 in
Width
5-1/2 in
Length
15-5/8 in
Height
3-1/2 in
Width
1-3/8 in
Length
60 in
Width
5 in
Length
12 in
Width
3/4 in
Width
2 1/2 in
Length
5 1/2 in
Width
1/2 in
Width
2 in
Length
6 in
Width
3 1/2 in
Length
16 in
Width
3 in
Length
6 in
Height
1 in
Width
3-1/2 in
Length
16 in
Height
3-1/8 in
Width
13 in
Length
13 in
Width
15-1/2 in
Length
18 in
Height
9-3/8 in
Width
3 in
Length
12 in
Height
3-1/2 in
Width
2 1/2 to 3/18 in
Length
30 in
Kraft Tool Co® CF279PF 16" x 4" Golden Stainless Steel Pool Trowel W/ProForm® Handle
Length
16 in
Width
4-3/4 in
Length
16-7/8 in
Width
5/8 in
Length
1/2 in
Width
3 1/2 in
Length
8 in
Height
1 1/2 in
Width
4 3/8 in
Length
7 in
Width
4 1/2 in
Length
10 in
Width
3.5 in
Length
9.875 in
Height
3.375 in
Width
3 in
Length
6 in
Height
1 in
Width
4 in
Length
9 in
Height
5/8 in
Stainless Steel Sidewalk Edger, Comfort Grip Handle, 6"L X 4"W, 1/2" Radius, 5/8" Lip
Width
4 in
Length
6 in
Width
4.5 in
Length
11 in
Height
3.25 in
Width
2 in
Length
5 in
Width
4 3/4 in
Length
11 in
Width
2 in
Length
10 in
Width
5/8 in
Width
1 in
Length
60 in
Height
1 in
Width
3 1/2 in
Length
8 in
Height
1 1/2 in
Width
7 1/4 in
Length
36 in
Width
3-1/2 in
Length
14 in
Width
1-3/4 in
Length
6 ft