Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,978 Items)
Sub Category
Diamond Coring Equipment (56)
Remove
Milwaukee® 4094, Diamond Coring Motor 450/900 RPM, 20 Amp with Shear Pin
Remove

      Items
Milwaukee® 4094, Diamond Coring Motor 450/900 RPM, 20 Amp with Shear Pin Milwaukee® 4094, Diamond Coring Motor 450/900 RPM, 20 Amp with Shear Pin


Milwaukee® 4094, Diamond Coring Motor 450/900 RPM, 20 Amp with Shear Pin
Milwaukee® 4094, Diamond Coring Motor 450/900 RPM, 20 Amp with Shear Pin
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB243335
FREE Shipping within the contiguous US
List Price $1,300.00    Save 40%
Price: $780.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Diamond coring motors are used with Vac-U-Rig® and Dymorig diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 450 rpm or 900 rpm operating speed. The 4094 uses a shear pin to protect gears and motor against overload. Shear pins are easily replaced and extra pins are included with the unit. This unit will handle core bits from 2 in. to 10 in. in diameter.
  • Two speeds: 450 and 900 rpm
  • 20 amp motor
  • Shear pin protection protects gears and motor
  • Built-in water swivel
Includes:
Built-In Water Swivel , Water Hose Adapter , Water Control Valve , Open End Wrench , Six Extra Shear Pins

Product Specifications
BRAND Milwaukee
MOTOR PROTECTION Shear Pin
PLUG TYPE L5-20P
TOOL WEIGHT LBS 24
MANUFACTURERS PART NUMBER 4094
SHIPPING WEIGHT LBS 31
MAX HP 4.8
SPINDLE 1-1/4 in-7
SUGG DIA IN MED AGGREGATE 6 in-10 in / 2 in-6 in
NO LOAD SPEED 450 / 900 RPM
AMPS 20.0


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set

Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set

From $14.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)