Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,978 Items)
Sub Category
Drills & Drivers-Corded (96)
Remove
Milwaukee® 1675-6, 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm
Remove

      Items
Milwaukee® 1675-6, 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm Milwaukee® 1675-6, 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm


Milwaukee® 1675-6, 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm
Milwaukee® 1675-6, 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB445683
FREE Shipping within the contiguous US
List Price $535.00    Save 44%
Price: $299.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 1/2 In Hole-Hawg&Reg; Drill 300/1200 Rpm

Power and torque, that's about all that needs to be said about the Hole-Hawg® line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed Bit. An extra long pipe handle helps you control the power. The 1675-6 features two speed ranges, 1200 and 300 rpm, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user.

  • Handles up to 4-5/8 in. selfeed bit
  • Two speed: 300 and 1200 rpm, reversing
  • Powerful 7.5 amp motor
  • Powerful, yet compact for large hole drilling between joists and studs
Product Specifications
DESCRIPTION Hole-Hawg®
GIFT ITEM Yes
NO LOAD SPEED 300 / 1200 RPM
MANUFACTURERS PART NUMBER 1675-6
BRAND Milwaukee


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set

Milwaukee® Shockwave Duty™ 29 Piece Impact Drive Bit Set

From $14.99
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)