Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,979 Items)
Sub Category
Drills & Drivers-Hammer,Cordless (43)
Remove
1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit
Remove

      Items
1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit 1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit


1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit
Email This Page Printer Friendly Version
1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB242782
List Price $440.22    Save 44%
Price: $244.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit 18 Volt XRP™ Li-Ion Battery        
 
select
   

1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit

18 Volt XRP™ Li-Ion Battery

   
Total for 2 items is $363.95

Product Information
Product Q&A
Write A Review

1/2'' (13mm) 18V Cordless Compact Hammerdrill Kit

  • Compact size: allows users to fit into tight spaces
  • Lightweight design (4.9 lbs.) minimizes user fatigue
  • 1/2'' single sleeve ratcheting chuck reduces bit slippage
  • Dual speed range 0-500/0-1,700 rpm 0-8,500/0-29,000 bpm delivers optimal performance
  • High performance frameless motor delivers maximum power of 410 unit watts out
  • LED worklight provides increased visibility in confined spaces
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
Product Specifications
CHUCK TYPE Metal - Single Sleeve
MAX POWER 410UWO
MAX RPM 0 - 500 / 0 - 1700
MAX BPM 0 - 8500 / 0 - 29000
CLUTCH SETTINGS 17
# OF SETTINGS 2
CHUCK SIZE INCHES 1/2
BRAND DeWalt
MANUFACTURERS PART NUMBER DC725KA
VOLTAGE 18V
WEIGHT LBS 4.9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2611-20, M18™ 2611 Hammer-Drill Driver (Tool Only)

Milwaukee® 2611-20, M18™ 2611 Hammer-Drill Driver (Tool Only)

FREE Shipping
From $139.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)