Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drills, Drivers, & Bits


(2,977 Items)
Sub Category
Drills & Drivers-Hammer,Cordless (43)
Remove
18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger
Remove

      Items
18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger 18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger


18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger
18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242832
List Price $603.56    Save 36%
Price: $384.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger 29 Pc. Drill Bit Industrial Set Case, TURBOMAX        
 
select
   

18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger

29 Pc. Drill Bit Industrial Set Case, TURBOMAX

   
Total for 2 items is $506.90

Product Information
Product Q&A
Write A Review

18V 1/2" XRP™ Hammerdrill/Drill/Driver w/Vehicle Charger

  • XRP™ extended run-time batteries provide long run-time and battery life
  • Patented 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" self-tightening chuck tightens throughout operation providing superior bit gripping strength
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length for improved balance and better control
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
Product Specifications
CHUCK TYPE Self-Tightening
BRAND DeWalt
MANUFACTURERS PART NUMBER DCD950VX
VOLTAGE 18V
WEIGHT LBS 6.25
CHUCK SIZE INCHES 1/2
# OF SETTINGS 3
CLUTCH SETTINGS 22
MAX BPM 0 - 8500 / 0 - 21250 / 0 - 34000
MAX RPM 0 - 500 / 0 - 1250 / 0 - 2000
MAX POWER 450UWO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2611-20, M18™ 2611 Hammer-Drill Driver (Tool Only)

Milwaukee® 2611-20, M18™ 2611 Hammer-Drill Driver (Tool Only)

FREE Shipping
From $139.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)