

 |
Browse Drills, Drivers, & Bits (2,977 Items) |
|
 |
Makita® HP2050F, 3/4" Hammer Drill With L.E.D. Light |
| |
|
 |
|
 |
|
 |
|
|
|
Makita® HP2050F, 3/4" Hammer Drill With L.E.D. Light
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7-10 days
Stock No: WBB247052
FREE Shipping within the contiguous US
|
|
|
|
Price: $148.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
3/4" Hammer Drill with L.E.D. Light
- Built-in shock-proof, high output, white L.E.D. light illuminates drilling edge and increases visibility with a bulb that never needs replacing throughout the life of the tool
- Powerful 6.6 AMP motor and lightest tool on the market (5.1 lbs.)
- 2-Modes: hammering with rotation and rotation only
- Positive Stop Mode Selctor prevents accidental mode disengagement
- Built-in Torque Limiter stops bit rotation when hitting reinforcement to prevent kick-back
- Large trigger switch and 360° swivel side handle for added comfort
- Recessed lock-on button for continuous use
- Ball bearing construction for longer motor life
- Ergonomic and well balanced design with rubberized grip for comfort and control reducing operator fatigue
- Air vent holes supply required ventilation while protecting motor from dust and dirt
Includes: Side Handle (152521-9), Depth Gauge (324219-0), Chuck Key (763430-3), Tool Case (824650-5) |
| Product Specifications |
| BRAND |
Makita |
| MANUFACTURERS PART NUMBER |
HP2050F |
| CAPACITY - CONCRETE |
3/4" |
| BLOWS/MIN (BPM), HIGH |
0 - 58,000 |
| NO LOAD RPM, HIGH |
0 - 2,900 |
| BLOWS/MIN (BPM), LOW |
0 - 24,000 |
| SHIPPING WEIGHT LBS |
8.8 |
| UPC |
88381043236 |
| AMPS |
6.6 |
| WEIGHT LBS |
5.1 |
| LENGTH INCHES |
14-1/4 |
|
|
|
|
 |
|
|