

 |
Browse Drills, Drivers, & Bits (2,978 Items) |
|
 |
Milwaukee M18™ Impact Driver Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Milwaukee M18™ Impact Driver Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB585779
|
|
|
| List Price $425.00 Save 53% |
|
Price: $199.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
The M18 Cordless LITHIUM-ION ¼" Hex Compact Impact Driver features (2) 18V Compact REDLITHIUM batteries, delivers 2,200 RPM and a category leading 1,400 in-lbs of torque. Additionally, the driver offers 0-3,200 IPM, providing more impacts for increased productivity. A ¼" Hex Quick Change Chuck allows for easy bit changes while a Variable Speed Trigger provides increased user control. The 2650 deploys a Milwaukee® Designed Impact Mechanism, which increases driving speed and maximizes torque. The Milwaukee® 4-Pole Frameless Motor maximizes tool efficiency and increases run-time. The lightweight and compact design minimizes user fatigue. Other features include a Belt Clip that allows for easy portability and a Battery Fuel Gauge, which displays remaining run-time. A Built-in LED Light illuminates the work surface.
Features:- 18V Compact REDLITHIUM battery delivers longer life and run-time
- 1/4" Hex Quick Change Chuck allows for easy bit changes
- Milwaukee Designed Impact Mechanism provides faster application speed
- Milwaukee 4-Pole Frameless Motor maximizes tool efficiency to increase run-time
- Belt Clip allows for easy portability
- Battery Fuel Gauge displays remaining run-time
- Built-in LED Light illuminates work surface
- Variable Speed Trigger
|
| Product Specifications |
| MAX RPM |
0 - 2,200 |
| LENGTH INCHES |
5-3/4 |
| POWER SOURCE |
M18 Lithium-Ion Battery |
| VOLTAGE |
18V |
| MANUFACTURERS PART NUMBER |
2650-21 |
| BRAND |
Milwaukee |
| BLOWES/MIN - BPM |
0 - 3,200 |
| GIFT ITEM |
Yes |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
|