Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 48-32-4059 Shockwave Impact Duty Driver Bit Set (56-Piece)

Rollover image to zoom in

Click image to enlarge

See all 257 items in product family

Milwaukee 48-32-4059 Shockwave Impact Duty Driver Bit Set (56-Piece)

Item #: WBB2230118

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Milwaukee 48-32-4059 Shockwave Impact Duty Driver Bit Set (56Piece)

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.

Includes:
  • (1) Magnetic compact bit holder
  • (1) 3/8 in. socket adapter
  • (3) Magnetic nut drivers
  • (4) Double ended power bits
  • (13) Philips bits
  • (12) Square bits
  • (14) Torx bits
  • (3) Slotted bits
  • (5) Hex bits


Product Specifications

    • DESCRIPTION56pc Shockwave Impact Duty Driver Bit Set
    • MANUFACTURERS PART NUMBER48-32-4059
    • SIZEAssorted
    • TYPEStandard
    • PACKAGE QUANTITY56
    • BRANDMilwaukee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!