Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sds-Plus Hex Drive-Drill Bit, 5/32 X 4 X 7
See all 1,182 items in product family

Sds-Plus Hex Drive-Drill Bit, 5/32 X 4 X 7

Item #: WBB223242

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.77 Save up to 31%
Price: $ 6.70
Product Information
Customer Review
Product Q&A
Accessories

SDS-plus Hex Drive
  • Fits all SDS-plus and Hilti TE-C rotary hammers
  • Reduced area above the flute prevents the drill bit from binding while drilling-the full usable length can be utilized
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented tip and flute design removes dust more efficiently - up to 25% faster than other bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications

Product Specifications

    • TWIST LENGTH4
    • DESCRIPTIONHammer Drill Bit
    • MANUFACTURERS PART NUMBER322061
    • SHANK TYPESDS-PLUS
    • SIZE5/32"
    • LENGTH7"
    • TYPEHex Drive
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!