Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spline Standard Tip-Drill Bit, 1-3/8 x 17 x 22 Spline 2C
See all 1,184 items in product family

Spline Standard Tip-Drill Bit, 1-3/8 x 17 x 22 Spline 2C

Item #: WBB223765

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.92 Save up to 32%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories

Spline Standard Tip
  • Fits all spline rotary hammers
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Shot-peened, double-tempered finish reduces breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
  • Chrome vanadium shaft through-hardened to 50-53HrC

Product Specifications

    • MANUFACTURERS PART NUMBER324039
    • LENGTH23"
    • SHANK TYPESpline
    • SIZE1-3/8"
    • BRANDIRWIN Tools®
    • TWIST LENGTH18
    • TYPEStandard Tip
    • DESCRIPTIONHammer Drill Bit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!