Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spline Multi-Cutter-Drill Bit, 1-3/8 x 17 x 22 Spline 4C
See all 1,190 items in product family

Spline Multi-Cutter-Drill Bit, 1-3/8 x 17 x 22 Spline 4C

Item #: WBB223639

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.90 Save up to 21%
Price: $111.95
Product Information
Customer Review
Product Q&A
Accessories

Spline Multi-Cutter
  • Fits all spline rotary hammers
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Shot-peened, double-tempered finish reduces breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
  • Chrome vanadium shaft through-hardened to 50-53HrC

Product Specifications

    • SHANK TYPESpline
    • TYPEMulti-Cutter
    • MANUFACTURERS PART NUMBER324076
    • DESCRIPTIONHammer Drill Bit
    • SIZE1-3/8"
    • LENGTH23"
    • BRANDIRWIN®
    • TWIST LENGTH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!