Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Core Bit Spline Shank-Drill Bit, 2 x 22
See all 282 items in product family

Core Bit Spline Shank-Drill Bit, 2 x 22

Item #: WBB225463

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.62 Save up to 27%
Price: $162.95
Product Information
Customer Review
Product Q&A
Accessories

Core Bit Spline Shank
  • Fit all spline rotary hammers
  • Delivers power to the tips more efficiently than 2-piece designs
  • Reduces breakage and other problems associated with 2-piece designs
  • Maximum drilling depth is 2-5/8"

Product Specifications

    • SHANK TYPESpline
    • DESCRIPTIONCore Bit
    • MANUFACTURERS PART NUMBER325003
    • SIZE2"
    • BRANDIRWIN®
    • LENGTH22"
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:23