Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary Percussion-Straight Shank-Drill Bit, 5/8 X 20 X 24 Masonry, 1/2 Shank
See all 1,192 items in product family

Rotary Percussion-Straight Shank-Drill Bit, 5/8 X 20 X 24 Masonry, 1/2 Shank

Item #: WBB223205

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.71 Save up to 22%
Price: $20.75
Product Information
Customer Review
Product Q&A
Accessories

Rotary Percussion - Straight Shank
  • Fits all hammer drills with 3-jaw or Jacobs chuck
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Up to 150% faster than other competitive bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications

Product Specifications

    • SHANK TYPEStraight
    • TWIST LENGTH20
    • DESCRIPTIONHammer Drill Bit
    • TYPERotary Percussion
    • MANUFACTURERS PART NUMBER326021
    • BRANDIRWIN®
    • LENGTH24"
    • SIZE5/8"
    • SHANK SIZE1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46