Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary Percussion-Straight Shank-Drill Bit, 7/8 X 8 X 12 Masonry, 1/2 Shank
See all 1,182 items in product family

Rotary Percussion-Straight Shank-Drill Bit, 7/8 X 8 X 12 Masonry, 1/2 Shank

Item #: WBB223209

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.35 Save up to 33%
Price: $ 21.00
Product Information
Customer Review
Product Q&A
Accessories

Rotary Percussion - Straight Shank
  • Fits all hammer drills with 3-jaw or Jacobs chuck
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Up to 150% faster than other competitive bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications

Product Specifications

    • TWIST LENGTH8
    • SHANK TYPEStraight
    • DESCRIPTIONHammer Drill Bit
    • SIZE7/8"
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER326025
    • LENGTH12"
    • TYPERotary Percussion
    • SHANK SIZE1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!