Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scraping Chisel, 2 X 12", Angled, Sds-Max
See all 399 items in product family

Scraping Chisel, 2 X 12", Angled, Sds-Max

Item #: WBB224824

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.37 Save up to 14%
Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories

Angled Scraping Chisel
  • For easy removal of tiles (with ergonomically angled working end)
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • TYPEAngled Scraping Chisel
    • MANUFACTURERS PART NUMBER332011
    • SPLINE TYPESDS-max
    • SIZE2"
    • BRANDIRWIN®
    • SHANK TYPESDS-MAX
    • DESCRIPTIONMasonry Bit
    • LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:26