Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mortar/Seam Tool, 1-1/8 X 12"
See all 385 items in product family

Mortar/Seam Tool, 1-1/8 X 12"

Item #: WBB225030

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.82 Save up to 33%
Price: $ 23.50
Product Information
Customer Review
Product Q&A
Accessories

Mortar/Seam Tool
  • For the removal and cleaning of pointing in brickwork and mortar
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • TYPEMortar-Seam Tool
    • DESCRIPTIONMasonry Bit
    • SIZE1-1/8"
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER332012
    • LENGTH12"
    • SHANK TYPESDS-MAX
    • SPLINE TYPESDS-max

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!