Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slotting Chisel, 1-3/8 X 12", Sds-Max
See all 371 items in product family

Slotting Chisel, 1-3/8 X 12", Sds-Max

Item #: WBB224924

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.07 Save up to 33%
Price: $ 23.50
Product Information
Customer Review
Product Q&A
Accessories

Slotting Chisel
  • For brickwork repair, for example, removing pointing
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • SHANK TYPESDS-MAX
    • LENGTH12"
    • MANUFACTURERS PART NUMBER332013
    • BRANDIRWIN Tools®
    • SIZE1-3/8"
    • SPLINE TYPESDS-max
    • DESCRIPTIONMasonry Bit
    • TYPESlotting Chisel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!