Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shank Not Included

Tamping Rod - 12"
See all 371 items in product family

Tamping Rod - 12"

Item #: WBB224931

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.27 Save up to 32%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories

Tamping Rod
  • For compacting soil and gravel
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • DESCRIPTIONMasonry Bit
    • MANUFACTURERS PART NUMBER332021
    • SHANK TYPESDS-MAX
    • SIZE--
    • LENGTH12"
    • SPLINE TYPESDS-max
    • TYPETamping Rod
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!