Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flat Chisel, 1 X 18", Spline
See all 434 items in product family

Flat Chisel, 1 X 18", Spline

Item #: WBB224599

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.28 Save up to 19%
Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories

Flat Chisel
  • For general chiseling and breaking work in brickwork, concrete and loose stone, for example when laying cables
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • BRANDIRWIN®
    • SHANK TYPESpline
    • DESCRIPTIONMasonry Bit
    • LENGTH18"
    • SPLINE TYPESpline
    • SIZE1"
    • MANUFACTURERS PART NUMBER333004
    • TYPEFlat Chisel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44