Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scaling Chisel, 1-1/2 X 12", Spline
See all 385 items in product family

Scaling Chisel, 1-1/2 X 12", Spline

Item #: WBB224600

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 33%
Price: $ 12.75
Product Information
Customer Review
Product Q&A
Accessories

Scaling Chisel
  • For removing large quantities of material
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • SIZE1-1/2"
    • MANUFACTURERS PART NUMBER333006
    • BRANDIRWIN Tools®
    • DESCRIPTIONMasonry Bit
    • SPLINE TYPESpline
    • TYPEScaling Chisel
    • LENGTH12"
    • SHANK TYPESpline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!