Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pointed Spade, 5-3/8 x 16"
See all 385 items in product family

Pointed Spade, 5-3/8 x 16"

Item #: WBB224605

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.07 Save up to 33%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories

Pointed Spade
  • For digging in soil, not for use in concrete
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • BRANDIRWIN Tools®
    • TYPEPointed Spade
    • SPLINE TYPESpline
    • DESCRIPTIONMasonry Bit
    • SIZE5-3/8"
    • MANUFACTURERS PART NUMBER333014
    • SHANK TYPESpline
    • LENGTH16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!