Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gouge, 1 X 12", Spline
See all 427 items in product family

Gouge, 1 X 12", Spline

Item #: WBB224607

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.18 Save up to 13%
Price: $39.95
Product Information
Customer Review
Product Q&A
Accessories

Gouge
  • For cutting narrow channels into concrete
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity

Product Specifications

    • SIZE1"
    • MANUFACTURERS PART NUMBER333016
    • TYPEGouge
    • DESCRIPTIONMasonry Bit
    • SPLINE TYPESpline
    • BRANDIRWIN®
    • SHANK TYPESpline
    • LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:60