Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Square Drive Bit Holder 1-1/4" Overall Length 3 Pc. - Pkg Qty 5
See all 1,013 items in product family

3/8" Square Drive Bit Holder 1-1/4" Overall Length 3 Pc. - Pkg Qty 5

Item #: WBB225056

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.80 Save up to 32%
$8.80 each

Sold in packages of 5

Price: $44.00
Product Information
Customer Review
Product Q&A
Accessories

Square Drive Bit Holders

Instert bit holders - 3/8", 1-1/4" overall length, 3 Pc.

Product Specifications

    • MAGNETIC--
    • SIZE--
    • DESCRIPTIONBit Holder
    • TYPEStandard
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER3558133B
    • LENGTH1-1/4"
    • TIP TYPE--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Irwin 3/8 drive bit holders

Your review: Rather disappointed in the quality of the 3/8 inch drive end, it was too oversized for teh ball detent to keep it retained on a rachet or extension. They work fine at holding bits, as long as you duct tape it to the extenstion. I exoected better quality.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!