Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Phillips Insert Bit 1" Overall Length 25 Pc. - Pkg Qty 5
See all 1,013 items in product family

#2 Phillips Insert Bit 1" Overall Length 25 Pc. - Pkg Qty 5

Item #: WBB224300

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.25 Save up to 33%
$10.00 each

Sold in packages of 5

Price: $50.00
Product Information
Customer Review
Product Q&A
Accessories

Phillips® Head Insert Bits

Compact and Versatile. Made of high grade S2 Steel.

Product Specifications

    • TYPEInsert Bit
    • DESCRIPTIONFastener Drive Bit
    • TIP TYPEPhillips®
    • LENGTH1"
    • MANUFACTURERS PART NUMBER35101125
    • BRANDIRWIN Tools®
    • PACKAGE QUANTITY25
    • SIZE#2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!