Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Phillips Drywall Insert Bit 1" Overall Length 25 Pc. - Pkg Qty 5
See all 1,035 items in product family

#2 Phillips Drywall Insert Bit 1" Overall Length 25 Pc. - Pkg Qty 5

Item #: WBB224301

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.25 Save up to 16%
$12.50 each

Sold in packages of 5

Price: $62.50
Product Information
Customer Review
Product Q&A
Accessories

Phillips® Head Insert Bits

Compact and Versatile. Made of high grade S2 Steel.

Product Specifications

    • BRANDIRWIN®
    • MANUFACTURERS PART NUMBER35104725
    • TIP TYPEPhillips®
    • DESCRIPTIONFastener Drive Bit
    • LENGTH1"
    • PACKAGE QUANTITY25
    • TYPEInsert Bit
    • SIZE#2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!