Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TORX® Insert Bit-T25, 1" Overall Length 10 Pc. - Pkg Qty 5
See all 1,032 items in product family

TORX® Insert Bit-T25, 1" Overall Length 10 Pc. - Pkg Qty 5

Item #: WBB224177

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $66.15 Save up to 19%
$10.75 each

Sold in packages of 5

Price: $53.75
Product Information
Customer Review
Product Q&A
Accessories

TORX® Insert Bits

Common in automotive and computer industries. Ideal for high torque applications.

Product Specifications

    • SIZET25
    • PACKAGE QUANTITY10
    • BRANDIRWIN®
    • MANUFACTURERS PART NUMBER351327XC
    • LENGTH1"
    • TIP TYPETorx®
    • TYPEInsert Bit
    • DESCRIPTIONFastener Drive Bit

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Price!

Your review: Exactly what I ordered and a great price too. I purchase often at Global. Always great service and product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!