Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Pak Bit Containers-20 Pc. Bulk Container-#2 Square - Pkg Qty 10
See all 1,067 items in product family

Pro-Pak Bit Containers-20 Pc. Bulk Container-#2 Square - Pkg Qty 10

Item #: WBB224298

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.30 Save up to 22%
$10.75 each

Sold in packages of 10

Price: $107.50
Product Information
Customer Review
Product Q&A
Accessories
PRO-PAK Bit Containers, 20-Pc. Bulk Container, #2 Square

PRO-PAK Bit Container has a large capacity case that provides extensive bit storage. Made of shatter resistant materials for long lasting durability. Container features a flip top with a one-hand ergonomic design for easy opening. Wide opening lid provides quick and convenient access.

Product Specifications

    • LENGTH--
    • TIP TYPESquare
    • DESCRIPTIONFastener Drive Bit
    • TYPEInsert Bit
    • MANUFACTURERS PART NUMBER357220
    • SIZE#2
    • BRANDIRWIN®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:68