Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#0 Square Recess Insert Bit x 1" - Pkg Qty 25
See all 1,067 items in product family

#0 Square Recess Insert Bit x 1" - Pkg Qty 25

Item #: WBB225061

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $232.50 Save up to 96%
$0.38 each

Sold in packages of 25

Price: $9.50
Product Information
Customer Review
Product Q&A
Accessories

Square Recess Insert Bits

One piece design provides tight fit with the fastener. Commonly used for decking, drywalling, and cabinetry.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • LENGTH1"
    • BRANDIRWIN®
    • TIP TYPESquare Recess
    • TYPEInsert Bit
    • MANUFACTURERS PART NUMBER92201
    • PACKAGE QUANTITY25
    • SIZE#0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:60