Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TORX® Insert Bit-T30 x 1"
See all 331 items in product family

TORX® Insert Bit-T30 x 1"

Item #: WBB224689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1 $8.80 ea.
2 $4.85 ea.
3+ $3.59 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

TORX® Insert Bits
  • Common in automotive and computer industries
  • Ideal for high torque applications
  • TORX is a registerd trademark of Acument Intellecutal Properties LLC

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER92333
    • SIZET30
    • LENGTH1"
    • TIP TYPETorx®
    • TYPEInsert Bit
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!