Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10
See all 1,067 items in product family

2mm Hex Head Insert Bit x 1-1/4" - Pkg Qty 10

Item #: WBB224164

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.10 each

Sold in packages of 10

Price: $11.00
Product Information
Customer Review
Product Q&A
Accessories

Hex Head Insert Bits - Metric

Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment.

Product Specifications

    • LENGTH1-1/4"
    • DESCRIPTIONFastener Drive Bit
    • BRANDIRWIN®
    • SIZE2mm
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER92507
    • TYPEInsert Bit
    • TIP TYPEHex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:44