Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#4 Spanner Insert Bit x 1" - Pkg Qty 10
See all 321 items in product family

#4 Spanner Insert Bit x 1" - Pkg Qty 10

Item #: WBB224877

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.78 each

Sold in packages of 10

Price: $7.80
Product Information
Customer Review
Product Q&A
Accessories

Spanner Insert Bits

Used in security applications including control panels and display cases.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER92563
    • SIZE#4
    • LENGTH1"
    • TIP TYPESpanner
    • TYPEInsert Bit
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed