Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
522/532 Series-5/32", Hex Head Multi-Spline Extractor-Carded
See all 31 items in product family

522/532 Series-5/32", Hex Head Multi-Spline Extractor-Carded

Item #: WBB223117

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.83 Save up to 10%
Price: $3.43
Product Information
Customer Review
Product Q&A
Accessories

Hex Head Multi-Spline Screw Extractors - 522/532 Series

Designed to remove broken studs, bolts, socket screws and fittings for high torque applications. Aggressive left hand spiral design for extra gripping power.

Product Specifications

    • BRANDIRWIN®
    • PACKAGE TYPECarded
    • BOLT DIAMETER1/4"
    • HEX HEAD SIZE1/2"
    • RECOMMENDED DRILL BIT DIAMETER5/32"
    • INCLUDES--
    • FOR USE WITH1/4" Bolts
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER52202
    • SIZE5/32"
    • TYPEHex Head Multi-Spline
    • DESCRIPTIONBolt Extractor
    • SHANK TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!